Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 3/8", Thrd , Thrd 3/8"
- Mfr # ZUSA-PF-22972
- Zoro # G622967962
product price:Â
$
10.49
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
1/8 in
Gravity Flow
Pressure
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22972
- Zoro #
- G622967962
- UPC #
- 00197666224885
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Class
- Class 150
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side A Pipe Threading
- 27
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Gender
- Female
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- Side 3 Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size C
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Wire Rope Length
- 1 1/2 in
- Fitting Thread Size A
- 1/8"-27
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Tee, SS, Thrd 3/8", Thrd , Thrd 3/8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.