Output Filter, dV/dT, Open, 18A
Mfr # V1K18A00
Zoro # G6383562
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Depth
8.25
Input Voltage
600V AC
Max. HP
10 hp
Width
5.5
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1K18A00
Zoro #
G6383562
UPC #
-
Country of Origin
United States
Dimensions
Depth
8.25
Width
5.5
Height
9
Overall Depth
8.25 in
Overall Height
9 in
Overall Width
5.5 in
For Motor Lead Length
100 ft to 1000 ft
Details
Item
Output Filter
Input Voltage
600V AC
Max. HP
10 hp
Max. Output Amps
18 A
Phase
Three
Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Enclosure
Open
Standards
UL Listed
Watts Loss
110 W
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Filter Type
dV/dT
Features
For Use With
Variable Frequency Drive
Maximum Output Current
18 A
Enclosure Type
Open
Maximum Output Power
10 hp
Frequency
60 Hz
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 10 hp, 600V AC, Maximum Output Current 18 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.