6x5x1 Kraft tray w/ lid Combo, 200PK
- Mfr # VT-PBL-6X5X1
- Zoro # G122914725
product price:Â
$
101.99
/pk of 200, $0.51/ea
Free Shipping & Returns
Key Features
Material
Paperboard, Compostable bottom; rPET lid
Outside Length
5 in
Outside Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-PBL-6X5X1
- Zoro #
- G122914725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 5 in
- Outside Width
- 6 in
Details
- Material
- Paperboard, Compostable bottom; rPET lid
Description
Introducing the 6x5x1 PaperBoard Tray with Clear PET Lid - the perfect solution for the busy food and beverage industry. Its sturdy, oil and water-resistant bottom keeps your food fresh on the go, while the stackable design allows for easy storage and transportation. With its commitment to sustainability, this tray is not only durable and aesthetically pleasing but also environmentally friendly. Upgrade your dining experience today and make a conscious effort towards a greener future.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.