Shop VEVOR
See all product information
Create Account
2 in 1 Aluminum Hand Truck Stair Climber 550 lbs Capacity w/ Dual Handles
- Mfr # 2124B(GJ)
- Zoro # G723372375
product price:
$
90.79
/ea
Key Features
Overall Length
45.67 in
Overall Height
5.56 in
Platform Size
17.8 x 8.9 in (45.3 x 22.7 cm)
Overall Width
16.23 in
Material
Aluminum Alloy+Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2124B(GJ)
- Zoro #
- G723372375
- UPC #
- 840281566143
- Country of Origin
- China
- Material
- Aluminum Alloy+Carbon Steel
- Horizontal Load Cap.
- 550 lbs (250 kg)
- Vertical Load Cap.
- 330 lbs (150 kg)
- Item
- Dolly Stair Climbing Cart
Dimensions
- Overall Length
- 45.67 in
- Overall Height
- 5.56 in
- Platform Size
- 17.8 x 8.9 in (45.3 x 22.7 cm)
- Overall Width
- 16.23 in
Description
VEVOR Stair Climbing Cart, 550 lbs Load Capacity, Aluminum Hand Truck Dolly with Dual Handles, Integrated Frame & Nonslip Rubber Wheels, Multipurpose Stair Climber for Warehouse Shopping Airport
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.