Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Heavy Duty Folding Hand Truck Dolly 440 lbs 6 Wheels
- Mfr # KT2027B
- Zoro # G123371763
product price:Â
$
80.15
/ea
Key Features
Horizontal Load Cap.
440 lbs (200 kg)
Overall Width
17.52 in
Folded Height
12.6 in (320 mm)
Overall Height
42.72 in
Folded Depth
30.51 in (320 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT2027B
- Zoro #
- G123371763
- UPC #
- 197988090526
- Country of Origin
- China
- Horizontal Load Cap.
- 440 lbs (200 kg)
- Item
- Dolly Stair Climbing Cart
- Material
- Carbon Steel + Rubber + PP
Dimensions
- Overall Width
- 17.52 in
- Folded Height
- 12.6 in (320 mm)
- Overall Height
- 42.72 in
- Folded Depth
- 30.51 in (320 mm)
- Overall Length
- 22.84 in
- Folded Width
- 17.52 in (445 mm)
Description
VEVOR Stair Climbing Cart, 440 lbs Capacity Stair Climber Hand Truck and Dolly, Heavy-Duty Folding Trolley Cart with Dual Handle, 6 Wheels & 2 Elastic Ropes for Home Office Shopping Moving Warehouse
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.