Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Heavy Duty Folding Hand Truck Dolly 260 lbs 10 Wheels
- Mfr # 2022FKB
- Zoro # G423371906
product price:Â
$
54.75
/ea
Key Features
Horizontal Load Cap.
260 lbs (118 kg)
Folded Depth
30.51 in (155 mm)
Wheel Diameter
1.57 in (40 mm)
Folded Width
16.54 in (420 mm)
Overall Height
45.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022FKB
- Zoro #
- G423371906
- UPC #
- 197988091615
- Country of Origin
- China
- Horizontal Load Cap.
- 260 lbs (118 kg)
- Item
- Dolly Stair Climbing Cart
- Material
- Carbon Steel + TPR + PP
Dimensions
- Folded Depth
- 30.51 in (155 mm)
- Wheel Diameter
- 1.57 in (40 mm)
- Folded Width
- 16.54 in (420 mm)
- Overall Height
- 45.28 in
- Overall Width
- 18.71 in
- Folded Height
- 6.1 in (155 mm)
- Overall Length
- 19.3 in
Description
VEVOR Stair Climbing Cart, 260 lbs Capacity Stair Climber Hand Truck and Dolly, Heavy-Duty Folding Trolley Cart with Telescoping Handle, 10 Wheels & 2 Elastic Ropes for Home Shopping Moving Warehouse
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.