Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Heavy Duty Folding Hand Truck Dolly 460 lbs 6 Wheels
- Mfr # 2025C
- Zoro # G823371667
product price:Â
$
66.75
/ea
Key Features
Folded Depth
14.37 in (740 mm)
Folded Height
29.13 in (740 mm)
Overall Width
17.72 in
Folded Width
17.72 in (450 mm)
Overall Height
44.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2025C
- Zoro #
- G823371667
- UPC #
- 197988089650
- Country of Origin
- China
- Item
- Dolly Stair Climbing Cart
- Material
- Carbon Steel + TPR
- Horizontal Load Cap.
- 460 lbs (208 kg)
Dimensions
- Folded Depth
- 14.37 in (740 mm)
- Folded Height
- 29.13 in (740 mm)
- Overall Width
- 17.72 in
- Folded Width
- 17.72 in (450 mm)
- Overall Height
- 44.1 in
- Overall Length
- 27.76 in
Description
VEVOR Stair Climbing Cart, 460 lbs Capacity Stair Climber Hand Truck and Dolly, Heavy-Duty Folding Trolley Cart with Dual Handle, 6 Wheels & 2 Elastic Ropes for Home Office Shopping Moving Warehouse
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.