2PCS 55 Gal Drum Dolly Heavy Duty Barrel Cart 1000lbs with Swivel Casters, 2PK
- Mfr # 55-1000-2
- Zoro # G823372350
product price:Â
$
78.89
/pk of 2, $39.45/ea
Key Features
Capacity
55 gal (250L)
Load Capacity
1,000 lbs (454 kg)
Wheel Diameter
3 in (76 mm)
Color
Silver
Overall Length
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-1000-2
- Zoro #
- G823372350
- UPC #
- 840349917337
- Country of Origin
- China
- Capacity
- 55 gal (250L)
- Load Capacity
- 1,000 lbs (454 kg)
- Item
- Drum Dolly
- Color
- Silver
- Material
- Carbon Steel
Dimensions
- Wheel Diameter
- 3 in (76 mm)
- Overall Length
- 25.2 in
- Inside Diameter
- 23.9 in (607 mm)
- Overall Height
- 4.73 in
- Overall Width
- 25.2 in
Description
VEVOR 2PCS 55 Gallon Heavy Duty Drum Dolly, 1000 lbs Load Capacity, Barrel Dolly Cart Drum Caddy, Non Tipping Hand Truck Capacity Dollies with Steel Frame 4 Swivel Casters Wheel, for Drum Handling
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.