Shop VEVOR
See all product information
Create Account
55 Gal Drum Dolly Heavy Duty Barrel Cart 1000lbs with Swivel Casters Steel
- Mfr # 55-1000-1
- Zoro # G223372585
product price:Â
$
46.69
/ea
Key Features
Material
0.14 in / 3.5 mm Carbon Steel
Overall Width
25.2 in
Overall Height
3.15 in
Overall Length
25.2 in
Capacity
55 gal (250L)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-1000-1
- Zoro #
- G223372585
- UPC #
- 840349917344
- Country of Origin
- China
Dimensions
- Overall Width
- 25.2 in
- Overall Height
- 3.15 in
- Overall Length
- 25.2 in
- Inside Diameter
- 23.9 in (607 mm)
- Wheel Diameter
- 3 in (76 mm)
Details
- Material
- 0.14 in / 3.5 mm Carbon Steel
- Item
- Drum Dolly
- Capacity
- 55 gal (250L)
- Color
- Silver
- Load Capacity
- 1,000 lbs (454 kg)
Description
VEVOR 55 Gallon Heavy Duty Drum Dolly, 1000lbs Load Capacity, Barrel Dolly Cart Drum Caddy, Non Tipping Hand Truck Capacity Dollies with Steel Frame 4 Swivel Casters Wheel, for Warehouse Drum Handling
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.