Shop VEVOR
See all product information
Create Account
4PCS Machinery Skate Dolly Machinery Mover 17637LBS/8T Loading 4 PU Wheels, 4PK
- Mfr # GYZU-6T*4
- Zoro # G423372095
product price:Â
$
159.99
/pk of 4, $40.00/ea
Free Shipping & Returns
Key Features
Overall Length
18.51 in
Load Capacity
17,637 LBS (8 T)
Material
Carbon Steel
Overall Height
9.26 in
Wheel Width
2.8 in (70 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GYZU-6T*4
- Zoro #
- G423372095
- UPC #
- 840349939216
- Country of Origin
- China
- Load Capacity
- 17,637 LBS (8 T)
- Material
- Carbon Steel
- Item
- Machinery Movers
Dimensions
- Overall Length
- 18.51 in
- Overall Height
- 9.26 in
- Wheel Width
- 2.8 in (70 mm)
- Overall Width
- 12.01 in
- Wheel Diameter
- 3.1 in (80 mm)
Description
VEVOR 4PCS Machinery Skate Dolly, 17637 LBS/8T Industrial Machinery Mover, Heavy Duty Carbon Steel Machinery Moving Skate with 4 PU Wheels and 360 Deg Rotation Non-Slip Cap for Warehouse, Workshop, Facto
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.