Shop VEVOR
See all product information
Create Account
4PCS Machinery Skate Dolly Mover Skate 26455LBS/12T 4 Carbon Steel Wheels, 4PK
- Mfr # GYZG-6T*4
- Zoro # G523371691
product price:Â
$
205.99
/pk of 4, $51.50/ea
Free Shipping & Returns
Key Features
Overall Height
13.39 in
Overall Width
12.21 in
Wheel Diameter
2.8 in (72 mm)
Load Capacity
26,455 LBS (12 T)
Overall Length
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GYZG-6T*4
- Zoro #
- G523371691
- UPC #
- 840349939223
- Country of Origin
- China
- Item
- Machinery Movers
- Load Capacity
- 26,455 LBS (12 T)
- Material
- Carbon Steel
Dimensions
- Overall Height
- 13.39 in
- Overall Width
- 12.21 in
- Wheel Diameter
- 2.8 in (72 mm)
- Overall Length
- 18.51 in
- Wheel Width
- 2.6 in (67 mm)
Description
VEVOR 4PCS Machinery Skate Dolly, 26455LBS/12T Industrial Machinery Mover, Heavy Duty Carbon Steel Machinery Moving Skate & 4 Carbon Steel Wheels and 360 Deg Rotation Non-slip Cap for Warehouse, Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.