Shop VEVOR
See all product information
Create Account
Furniture Dolly Heavy Duty Furniture Mover with 5 Wheels 1200 lbs Capacity
- Mfr # XY-7
- Zoro # G523371899
product price:Â
$
34.89
/ea
Key Features
Load Capacity
1,200 lbs (544 kg) (4 Furniture Dollies)
Overall Length
5.32 in
Overall Width
5.32 in
Material
Carbon Steel
Wheel Type
5 Swivel Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XY-7
- Zoro #
- G523371899
- UPC #
- 197988650072
- Country of Origin
- China
- Load Capacity
- 1,200 lbs (544 kg) (4 Furniture Dollies)
- Material
- Carbon Steel
- Wheel Type
- 5 Swivel Casters
- Item
- Machinery Movers
Dimensions
- Overall Length
- 5.32 in
- Overall Width
- 5.32 in
- Overall Height
- 2.05 in
Description
VEVOR Furniture Dolly, Maximum Load 1200 lbs, Heavy Duty Furniture Movers with 5 360 Deg Rotation Wheels, Carbon Steel Panel, Furniture Lift Slider Tool Set for Appliances, Sofa, Fridge, Washing Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.