Shop VEVOR
See all product information
Create Account
Machine Skate 8800 lbs Machinery Moving Skate with Handle 360 Deg Rotation
- Mfr # JXYDH1803734184691620000
- Zoro # G823372411
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Overall Length
53.94 in
Overall Height
4.73 in
Wheel Type
5 Swivel Casters
Overall Width
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JXYDH1803734184691620000
- Zoro #
- G823372411
- UPC #
- 197988645849
- Country of Origin
- China
- Material
- Alloy Steel
- Item
- Machinery Movers
- Wheel Type
- 5 Swivel Casters
- Load Capacity
- 8,800 lbs (3,991.6 kg)
Dimensions
- Overall Length
- 53.94 in
- Overall Height
- 4.73 in
- Overall Width
- 17.72 in
Description
VEVOR Machine Skate, 8800 lbs Machinery Moving Skate, Machinery Mover Skate with 360 Deg Rotation Cap and PU Swivel Rollers, Heavy Duty Industrial Machinery Mover with Handle for Warehouse, Workshop
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.