Shop VEVOR
See all product information
Create Account
Machine Skate 13228 lbs 6T Machinery Skate Dolly with Handle 360 Deg Rotation
- Mfr # JXYDH1803734185295600000
- Zoro # G223371939
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
13,228 lbs (6 T)(Total), 3,307 lbs (1.5 T)(Per Dolly)
Material
Carbon Steel
Overall Width
8.67 in
Overall Height
4.14 in
Overall Length
42.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JXYDH1803734185295600000
- Zoro #
- G223371939
- UPC #
- 197988650195
- Country of Origin
- China
- Load Capacity
- 13,228 lbs (6 T)(Total), 3,307 lbs (1.5 T)(Per Dolly)
- Item
- Machinery Movers
- Material
- Carbon Steel
- Wheel Type
- 4 Directional Casters
Dimensions
- Overall Width
- 8.67 in
- Overall Height
- 4.14 in
- Overall Length
- 42.72 in
Description
VEVOR Machine Skate, 6T Machinery Skate Dolly, 13228 lbs Machinery Moving Skate, Machinery Mover Skate with 360 Deg Rotation Cap and PU Directional Rollers, Heavy Duty Industrial Moving Equipment, Yellow
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.