Heat Press Machine Sublimation Machine 15 x 15 Inch Blue 5 In 1 Heat Press
- Mfr # ZHJ-38B
- Zoro # G323372812
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Height
18.12 in
Max. Temp.
210 ℃ (410 °F)
Length
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHJ-38B
- Zoro #
- G323372812
- UPC #
- 789591538207
- Country of Origin
- China
- Item
- Press Downwards Heat Press Machine
- Max. Temp.
- 210 ℃ (410 °F)
Dimensions
- Width
- 15.75 in
- Height
- 18.12 in
- Length
- 18.51 in
Description
VEVOR Heat Press 15x15, Upgraded Heat Press Machine 5 in 1, Anti-Scald, Fast-Heating, Swing Away Digital Control Multifunction Heat Press for Sublimation Combo for T-Shirt Hat Cap Mug Plate Precise Digital Display Double Tube Heating Security Anti-scalding User-friendly Details Trusted Performance Complete Accessories Rated Frequency: 60 Hz,Plate Press #1: 8" max diameter,Hat/Cap Press: 6" x 3" (curved),Plate Press #2: 10" max diameter,Length of the Cable: 1.5 m,Rated Power: 1000W,Mug Press: 3"-3.5" diameter (11 OZ),Transfer Size: 15" x 15" (38 x 38 cm),The Highest Temperature: 210 DegC/410 DegF,Rated Voltage: 110V,Product Size: 51 x 40 x 47 cm/20.07 x 15.75 x 18.51 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.