Shop VEVOR
See all product information
Create Account
Furniture Dolly Moving Dolly Caster 1000 lb Capacity 4 Rolling Wheels Wood
- Mfr # SC01
- Zoro # G823371698
product price:Â
$
29.35
/ea
Key Features
Material
Poplar Wood + Composite Wood
Outside Height
3.54 in
Load Capacity
1,000 lbs (454 kg)
Wheel Material
PP
Outside Length
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC01
- Zoro #
- G823371698
- UPC #
- 840349961521
- Country of Origin
- China
- Material
- Poplar Wood + Composite Wood
- Load Capacity
- 1,000 lbs (454 kg)
- Wheel Material
- PP
- Item
- Furniture Dollies
Dimensions
- Outside Height
- 3.54 in
- Outside Length
- 30.71 in
- Outside Width
- 7.09 in
Description
VEVOR Furniture Dolly, 1000 lbs Load Capacity, 18" x 30", 4 x 3" PP Swivel Casters, Heavy Duty Hardwood Furniture Moving Dolly, Mover's Dolly, Moving Cart with Wheels for Heavy Furniture Home Cleaning
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.