Car Dolly Wheel Tire Dolly 4 PCS Heavy Duty Skate Auto Repair Dolly 6000LB, 4PK
- Mfr # XJC-080-4
- Zoro # G223372554
product price:Â
$
113.99
/pk of 4, $28.50/ea
Free Shipping & Returns
Key Features
Outside Height
6.7 in
Load Capacity
6,000 lbs (3 ton); 1,500 lbs (0.7 ton) (single)
Caster Dia.
3 in
Outside Width
14.38 in
Outside Length
16.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XJC-080-4
- Zoro #
- G223372554
- UPC #
- 840349919959
- Country of Origin
- China
- Load Capacity
- 6,000 lbs (3 ton); 1,500 lbs (0.7 ton) (single)
- Item
- Wheel Dolly
Dimensions
- Outside Height
- 6.7 in
- Caster Dia.
- 3 in
- Outside Width
- 14.38 in
- Outside Length
- 16.74 in
Description
VEVOR Wheel Dolly, 6000 lbs/2722 kg Car Moving Dolly, Wheel Dolly Car Tire Stake Set of 4 Piece, Heavy-duty Car Tire Dolly Cart Moving Cars, Trucks, Trailers, Motorcycles, and Boats Sturdy and Durable Versatile Application Easy Maneuverability Enhanced Safety Enhanced Safety Lightweight and Portable Adaptable Tire Width: 0-12 inch/0-305 mm,Diameter of Caster: 3 inch,Item Model Number: XJC-080-4,Max. Capacity: 6000 lbs/3 ton; 1500 lbs/0.7 ton (single),Product Dimensions: 11.8 x 15.2 x 4.3 inch/300 x 385 x 110 mm,Net Weight: 61.7 lbs/28 kg,Number of Set: 4 pieces
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.