Furniture Dolly 4 pcs Steel Tri-dolly Set Furniture Mover 440 lbs Capacity, 4PK
- Mfr # XY-11
- Zoro # G123371824
product price:Â
$
29.35
/pk of 4, $7.34/ea
Key Features
Number of Caster Wheels
3
Load Capacity
440 lbs (200 kg) (4 Furniture Dollies)
Outside Width
6.3 in
Outside Height
2.17 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XY-11
- Zoro #
- G123371824
- UPC #
- 197988645603
- Country of Origin
- China
Dimensions
- Outside Width
- 6.3 in
- Outside Height
- 2.17 in
- Outside Length
- 6.3 in
Details
- Number of Caster Wheels
- 3
- Item
- Machinery Movers
- Load Capacity
- 440 lbs (200 kg) (4 Furniture Dollies)
- Material
- Carbon Steel
Description
VEVOR Furniture Dolly, 440 lbs Load Capacity, 3 Wheel Steel 6.3" Tri-dolly Heavy Duty Mover with Triangle Swivel Caster, Carbon Steel Panel, Furniture Lift Mover Tool Set for Appliances, Sofa, Fridge
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.