Automatic Heat Press Machine for T-Shirts, 15 x 15 in Heating Plate
- Mfr # AP-999
- Zoro # G723372818
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Height
14.18 in
Length
20.08 in
Color
White
Width
15.75 in
Temp. Range
32°F - 410°F (0 - 210°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP-999
- Zoro #
- G723372818
- UPC #
- 197988357643
- Country of Origin
- China
- Color
- White
- Item
- Auto Heat Press
- Temp. Range
- 32°F - 410°F (0 - 210°C)
Dimensions
- Height
- 14.18 in
- Length
- 20.08 in
- Width
- 15.75 in
Description
VEVOR Auto Heat Press Machine, 15 x 15 inch, T-Shirt Press Machine with Auto Release and Adjustable Pressure, Digital Display, Rapid Heating, for Sublimation, Vinyl, Heat Transfer Projects, White Space-Saving 15 x 15 in Large Plate Starter Kit Included Crisp and Detailed Prints Smart Design Easy Operation Time Range: 0-999 s,Color: White,Item Model Number: AP-999,Temperature Range: 32 DegF - 410 DegF / 0 - 210 DegC,Dimension: 510 x 400 x 360 mm / 20.08 x 15.75 x 14.17 in,Net Weight: 18 kg / 39.7 lbs,Power: 1400 W(US), 1350 W(EU/AU)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.