Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Impact Wrench, Twin Hammer, 950ft/lbs Torque, Aluminum Housing
- Mfr # M627
- Zoro # G023310244
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
3/4 in
Air Inlet
3/8 in
Air Pressure (PSI)
90 psi
Case Included
No
Side Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M627
- Zoro #
- G023310244
- UPC #
- 39564506277
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 3/8 in
- Air Pressure (PSI)
- 90 psi
- Case Included
- No
- Side Handle
- No
- Variable Speed
- Yes
- Max RPM
- 4600
- Drive End Type
- Sqaure
- Power Source
- Air
- Working Torque
- 75-450 ft-lbs
- Max. Torque
- 950 ft-lbs
- Max BPM
- 762
- Average CFM
- 6.4
- Color
- Black
Dimensions
- Square Drive Size
- 3/4 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool M627 3/4-Inch drive Heavy Duty Impact Wrench, with durable aluminum housing, and powerful twin hammer clutch to provide maximum torque and smooth operation while generating up to 950 ft/lbs of torque and 762 blows per minute. Lever select direction change for quick and easy operation, built in regulator with 3 forward and 3 reverse speeds. Pin lock hole for oversized sockets, and socket retaining ring for rapid socket changes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.