CDE9830-E1 Digital Signage Display - 98" LCD - 3840 x 2160 - 2160p - Android 11 - Black

  • Mfr # CDE9830-E1

  • Zoro # G814909251


product price:  $6,472.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Screen Size
98 in
Display Type
LCD
Height
49.9 in
Width
87.1 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDE9830-E1
Zoro #
G814909251
UPC #
766907017526
Country of Origin
China

Dimensions

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in

Details

Display Type
LCD
Max. Resolution
3840 x 2160
Item
Digital Signage Display
Operating System
Android 11
Green Environmental Attribute
Environmentally Friendly
Scan Format
2160p
Processor Core
Quad-core (4 Core)
Color
Black
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
Mounting
Wall
Number of Screens
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.