Shop VIGO

Giovanni Amber Sunset Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink

  • Mfr # VG07027

  • Zoro # G322575917


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Brown
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG07027
Zoro #
G322575917
UPC #
816686011410
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in

Details

Item
Bathroom Sink
Body Material
Glass
Color
Brown
Finish
Wooden

Description

VIGO Giovanni glass bathroom vessel sink transforms your bathroom into a luxurious oasis with its stunning wooden-like finish. This artistic design showcases intricate patterns reminiscent of natural wood grain, creating a warm and inviting atmosphere. Crafted from durable tempered glass, the sink's round shape and visual depth add a captivating element to your space. Easy to maintain and clean, this statement piece effortlessly elevates any bathroom decor. Its versatile design pairs beautifully with various countertops and faucet styles, allowing for endless customization options. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. VIGO's commitment to quality shines through in every aspect of this sink, from its superior craftsmanship to its innovative design. The rich, golden-brown hues and subtle variations in color mimic the natural beauty of wood, bringing an organic touch to your modern bathroom. Experience the perfect blend of functionality and style with this exceptional glass bathroom vessel sink that's sure to impress both you and your guests.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.