Shop All Buckets & Mop Pails
Vikan
56872 Green Lid for 3 Gallon Hygiene Bucket
Mfr # 69156872
Zoro # G411575927
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 69156872
- Zoro # G411575927
- Country of Origin China
- Category Buckets & Mop Pails
Description
Upgrade your cleaning efficiency with this Vikan 56872 green lid for 3 gallon hygiene bucket. Created to prevent you from spilling the contents of your 3 gallon Viukan bucket sold separately this lid snaps securely into place for leakproof transport and protection from contaminants such as dirt dust and bacteria. The bright green design matches the compatible bucket to ensure proper designation in color-coded establishments. With a highly durable polypropylene construction this lid is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 14 3/8''Width: 12 3/16''Height: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- SPILLTECH Absorbent Pillow In Pan, 18 gal, Universal, Black, Gray, Polyproylene (GPIL1224)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Blue, Plastic (5CJJ6)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- Vikan Floor Mops, Buckets & Wringers