Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Yellow
Mfr # 2110Y-L
Zoro # G4914192
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 29 1/2 in
- Fits Waist Size 36 in
- Rainwear Features Wind Resistant
Product Information
Dimensions
Size | L |
Fits Waist Size | 36 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 43 in |
Details
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-L)
- SQUIDS BY ERGODYNE Black Swiveling Glove Clip Holder, Dual Clips (3420)
- MAGNA VISUAL Die Cut Number Magnets, Black, 1-1/2, PK108 (DCN-157)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- VIKING Open Road 150D Suit - Yellow (2900Y-M)
- Viking Rain Gear