HandTrkDly, 61in, 24in, Blk, Alum;Stl, 375lb
- Mfr # X-CLIMB
- Zoro # G823367387
product price:Â
$
2,399.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Charger Type
Off-Board
Load Capacity
375 lb
Axle-Mounted Wheel Dia.
10 in
Nose Plate Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-CLIMB
- Zoro #
- G823367387
- UPC #
- 850031392403
- Country of Origin
- China
- Charger Type
- Off-Board
- Item
- Hand Truck Dolly
- Load Capacity
- 375 lb
- Nose Plate Type
- Solid Straight
- Frame Material
- Aluminum, Steel
- Charge Time
- 3 to 4hr
- Brake Type
- No Caster Brake
- Frame Type
- Flat Back
- Battery Type
- Maintenance Free
- Battery Amp Hours
- 10 Ah
- Nose Plate Material
- Steel
- Handle Type
- Four-Position Extended
- Axle-Mounted Wheel/Tread Material
- Rubber
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Depth
- 24 in
- Axle-Mounted Wheel Dia.
- 10 in
- Nose Plate Width
- 15 in
- Overall Width
- 24 in
- Overall Height
- 61 in
- Nose Plate Depth
- 13 in
- Handle Height
- 61 in
Description
Hand Truck Dolly, Load Capacity 375 lb, Overall Depth 24 in, Overall Height 61 in, Overall Width 24 in, Nose Plate Depth 13 in, Nose Plate Width 15 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Four-Position Extended, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector With Load Protector
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.