HandTruckDolly, 63in, 20in, Gry, Alum, 440lb
- Mfr # VLST
- Zoro # G323367207
product price:Â
$
3,133.99
/ea
Free Shipping & Returns
Key Features
Nose Plate Width
19 in
Nose Plate Depth
25 in
Overall Depth
26 in
Overall Height
63 in
Battery Amp Hours
12 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VLST
- Zoro #
- G323367207
- UPC #
- 850031392083
- Country of Origin
- China
Dimensions
- Nose Plate Width
- 19 in
- Nose Plate Depth
- 25 in
- Overall Depth
- 26 in
- Overall Height
- 63 in
- Overall Width
- 20 in
- Handle Height
- 63 in
Details
- Battery Amp Hours
- 12 Ah
- Charger Type
- Off-Board
- Frame Material
- Aluminum
- Color
- Gray
- Charge Time
- 4 hr
- Brake Type
- Paddle Brake
- Nose Plate Type
- Solid Straight
- Nose Plate Material
- Steel
- Battery Type
- Maintenance Free
- Item
- Hand Truck Dolly
- Handle Type
- Flow-Back
- Axle-Mounted Wheel/Tread Material
- Plastic
- Load Capacity
- 440 lb
- Frame Type
- Flat Back
- Wire Color
- Gray
Description
Hand Truck Dolly, Load Capacity 440 lb, Overall Depth 26 in, Overall Height 63 in, Overall Width 20 in, Nose Plate Depth 25 in, Nose Plate Width 19 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector With Load Protector
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.