HandTruckDolly, 67in, 21in, Ylw, Alum, 500lb
- Mfr # TROL
- Zoro # G823367226
product price:Â
$
2,757.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Type
Flat Back
Battery Type
Maintenance Free
Nose Plate Depth
25 in
Overall Depth
32 in
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TROL
- Zoro #
- G823367226
- UPC #
- 850031392014
- Country of Origin
- China
Dimensions
- Nose Plate Depth
- 25 in
- Overall Depth
- 32 in
- Overall Width
- 21 in
- Handle Height
- 67 in
- Overall Height
- 67 in
- Nose Plate Width
- 18 in
Details
- Frame Type
- Flat Back
- Battery Type
- Maintenance Free
- Item
- Hand Truck Dolly
- Color
- Yellow
- Battery Amp Hours
- 12 Ah
- Nose Plate Material
- Steel
- Nose Plate Type
- Solid Straight
- Charge Time
- 3 to 4hr
- Brake Type
- Paddle Brake
- Handle Type
- Flow-Back
- Nose Plate Profile
- Round
- Frame Material
- Aluminum
- Load Capacity
- 500 lb
- Charger Type
- Off-Board
- Axle-Mounted Wheel/Tread Material
- Plastic
- Wire Color
- Yellow
Description
Hand Truck Dolly, Load Capacity 500 lb, Overall Depth 32 in, Overall Height 67 in, Overall Width 21 in, Nose Plate Depth 25 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector With Load Protector
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.