Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Restaurant Range
Mfr # EV60SS-10FP240
Zoro # G323357925
product price:Â $33,379.99
/eaKey Features
Perfomance
Commercial
Weight
750 lb
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Burner Type
Solid
Oven Interior Depth
26 3/8 in, 26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EV60SS-10FP240
Zoro #
G323357925
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Oven Interior Depth
26 3/8 in, 26 1/2 in
Overall Depth
34 5/8 in
Oven Interior Width
20 in, 26 1/2 in
Oven Interior Height
14 in
Overall Width
60 in
Overall Height
58 in
Details
Perfomance
Commercial
Weight
750 lb
Burner Type
Solid
ADA Compliant
No
Wattage
5 kW
Number of Racks
1
Features
Color
Silver
Number of Burners
10
Includes Griddle
No Griddle
Item
Oven Range
Number of Ovens
2
Standards
cULus Listed, NSF Certified
Self Cleaning
No
Voltage
240V
Power Source
Electric
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 5/8 in, Number of Burners 10, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.