Shop WALTER

10 Pcs Sst+ Drill Set

  • Mfr # 03B952

  • Zoro # G409993757


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Drill Bit Material
High Speed Steel (M2)
Finish - Machining
Bronze
Measurement System
Fractional & Machine Screw; Fractional & Machine Screw
Primary Material Application
Aluminum; Stainless steel; Steel; Structural Steel;-; Drilling and tapping with rev. portable drill
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03B952
Zoro #
G409993757
UPC #
662980248089
Country of Origin
China

Details

Item
Tap & Drill
Number of Pieces
10
Drill Bit Material
High Speed Steel (M2)
Finish - Machining
Bronze
Measurement System
Fractional & Machine Screw; Fractional & Machine Screw
Primary Material Application
Aluminum; Stainless steel; Steel; Structural Steel;-; Drilling and tapping with rev. portable drill
For use on
Aluminum; Stainless steel; Steel; Structural Steel

Description

Specially designed for use on reversible portable drills, SST power taps tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.