Shop WALTER
See all product information
Create Account
Anti-Spatter, E-Weld Series, Liquid Form
- Mfr # 53F605
- Zoro # G4423732
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Container Size
352 oz
Chemical Base
Liquid
Features
Ceramic formula provides long lasting protection, even in the presence of extreme heat.
Series
E-Weld
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F605
- Zoro #
- G4423732
- UPC #
- 662980204672
- Country of Origin
- Canada
- Item
- Antispatter
- Chemical Base
- Liquid
- Features
- Ceramic formula provides long lasting protection, even in the presence of extreme heat.
- Series
- E-Weld
- Form
- Liquid
- Standards
- CEN Workshop Agreement
- Material
- Liquid
- Removes With
- Abrasive Solution
- Net Weight
- 352 oz
- Temp. Range
- 68 Degrees F
- Container Type
- Bucket
- Color
- White
- Application
- Cutting Table Protection
- Base Type
- Liquid
- Agent Color
- White
- Process
- Laser and Plasma Cutting
- Maximum Temperature
- 68 Degrees F
- Container Capacity
- 10 lb
Dimensions
- Container Size
- 352 oz
Description
Antispatter, Container Capacity 10 lb, Chemical Base Liquid, Series E-Weld, Agent Color White, Form Liquid, Process Laser and Plasma Cutting, Standards CEN Workshop Agreement, Maximum Temperature 68 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.