Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - lever C5-PCLNL-17090-12
- Mfr # C5-PCLNL-17090-12
- Zoro # G500020697
product price:
$
651.99
/ea
Free Shipping & Returns
Key Features
Body diameter
25mm
Insert seat size
12
Functional length
67mm
Included Angle (Deg.)
-11°
Minimum diameter
32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5-PCLNL-17090-12
- Zoro #
- G500020697
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Body diameter
- 25mm
- Insert seat size
- 12
- Functional length
- 67mm
- Minimum diameter
- 32mm
- Connection diameter
- C5
- Functional width
- 17mm
- Insert Size
- 12
Details
- Included Angle (Deg.)
- -11°
- Projection
- 90mm
- Angle
- -6°
- Application
- Walter Capto TM
- Series
- Walter Turn
- Left/Right Hand
- Left
- Coolant pressure
- 80bar
- Inclination angle
- -11°
- Lead angle
- 95°
- Rake Angle (Deg.)
- -6°
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C5-PCLNL-17090-12, cutting direction - Left coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.