Shop WALTER

COOLCUT 150 - 5.2 Gal

  • Mfr # 58A157

  • Zoro # G1965768


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Cast Iron, Steel
Series
COOLCUT 150
Form
Liquid
Container Type
Pail
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A157
Zoro #
G1965768
UPC #
662980883815
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Coolant
Material Compatibility
Cast Iron, Steel
Series
COOLCUT 150
Form
Liquid
Container Type
Pail
Application
CNC Cutting & Grinding Fluids
Features
Semisynthetic
Base Formulation
Semi-Synthetic
For Use With
Ferrous Metals

Description

COOLCUT 150 - 5.2 Gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.