Shop WALTER
Additional $645.00 delivery surcharge applies per item.
See details
See all product information
Coolcut S-50 1000L
Mfr # 53C029
Zoro # G309985913
product price:Â $10,127.99
/eaKey Features
Series
COOLCUT S-50
Form
Liquid
Container Type
Tote
Color
Yellow
Features
Formulated with extended corrosion protection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53C029
Zoro #
G309985913
UPC #
662980415153
Country of Origin
Germany
Dimensions
Container Size
264 gal
Details
Series
COOLCUT S-50
Form
Liquid
Container Type
Tote
Color
Yellow
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids
Fragrance
Characteristic
Description
Coolcut S-50 is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations, even in severe machining processes and high-pressure conditions. Ideal for hard-to-machine materials. _x000D_
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.