Shop WALTER

COOLCUT 150 - 200L

  • Mfr # 58A158

  • Zoro # G1965978


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Cast Iron, Steel
Series
COOLCUT 150
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A158
Zoro #
G1965978
UPC #
662980267837
Country of Origin
Germany

Dimensions

Container Size
52.8 gal

Details

Item
Coolant
Material Compatibility
Cast Iron, Steel
Series
COOLCUT 150
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Semisynthetic
For Use With
Ferrous Metals
Base Formulation
Semi-Synthetic

Description

COOLCUT 150 - 200L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.