Shop WALTER
See all product information
Coolcut 200 Bf - 3.78L
Mfr # 58A295
Zoro # G609985910
product price:Â $47.15
/eaKey Features
Material Compatibility
Aluminum, Steels, Yellow Metals
Series
COOLCUT 200 BF
Form
Liquid
Container Type
Jug
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A295
Zoro #
G609985910
UPC #
662980428139
Country of Origin
Germany
Dimensions
Container Size
1 gal
Details
Item
Coolant
Material Compatibility
Aluminum, Steels, Yellow Metals
Series
COOLCUT 200 BF
Form
Liquid
Container Type
Jug
Color
Yellow
Application
CNC Cutting & Grinding Fluids
Features
Very low foaming
Fragrance
Characteristic
Description
COOLCUT 200 BF is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Superior washing action ensures safe chip removal, perfect cooling, and a clean working area and machine tools. This coolant is especially suitable for grinding processes as well as all medium-cutting operations like drilling and milling. It is universally applicable for steels, yellow metals and aluminum.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.