Shop WALTER
Additional $630.00 delivery surcharge applies per item.
See details
See all product information
Coolcut 200 Bf - 1000L
Mfr # 58A299
Zoro # G909985887
product price:Â $6,153.99
/eaKey Features
Material Compatibility
Aluminum, Steel, Yellow Metals
Series
COOLCUT 200 BF
Form
Liquid
Fluid Characteristics
Water Miscible
Container Type
Tote
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A299
Zoro #
G909985887
UPC #
662980724361
Country of Origin
Germany
Dimensions
Container Size
264 gal
Details
Item
Coolant
Material Compatibility
Aluminum, Steel, Yellow Metals
Series
COOLCUT 200 BF
Form
Liquid
Fluid Characteristics
Water Miscible
Container Type
Tote
Features
Very low foaming
Application
CNC Cutting & Grinding Fluids
Fragrance
Characteristic
Color
Yellow
For Use With
All Metals
Description
COOLCUT 200 BF is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Superior washing action ensures safe chip removal, perfect cooling, and a clean working area and machine tools. This coolant is especially suitable for grinding processes as well as all medium-cutting operations like drilling and milling. It is universally applicable for steels, yellow metals and aluminum.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.