Shop WALTER
See all product information
COOLCUT 250 - 200L
Mfr # 58A258
Zoro # G1965856
product price:Â $1,195.99
/ea
Free Shipping & Returns
Key Features
Series
COOLCUT 250
Form
Liquid
Fluid Class
Semisynthetic
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A258
Zoro #
G1965856
UPC #
662980408407
Country of Origin
Germany
Dimensions
Container Size
52.8 gal
Details
Item
Metalworking Fluid
Series
COOLCUT 250
Form
Liquid
Fluid Class
Semisynthetic
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Good grinding performance
Description
COOLCUT 250 - 200L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.