Shop WALTER

COOLCUT 250 - 5.2 Gal

  • Mfr # 58A257

  • Zoro # G1965838


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
metal cutting processes
Series
COOLCUT 250
Form
Liquid
Container Type
Pail
Features
Good grinding performance
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A257
Zoro #
G1965838
UPC #
662980701508
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Metalworking Fluid
Material Compatibility
metal cutting processes
Series
COOLCUT 250
Form
Liquid
Container Type
Pail
Features
Good grinding performance
Application
CNC Cutting & Grinding Fluids

Description

COOLCUT 250 - 5.2 Gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.