Shop WALTER

COOLCUT NEO 3724 N - 5.2 Gal

  • Mfr # 58B377

  • Zoro # G0178336


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
High Alloyed Steels, High Tensile Materials, Nickel-Alloyed Steels, Stainless Steel, Titanium-Alloyed Steels
Series
COOLCUT NEO 3724 N
Form
Liquid
Container Type
Pail
Features
Highest performance for severe cutting applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58B377
Zoro #
G0178336
UPC #
662980732847
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Cutting Oil
Material Compatibility
High Alloyed Steels, High Tensile Materials, Nickel-Alloyed Steels, Stainless Steel, Titanium-Alloyed Steels
Series
COOLCUT NEO 3724 N
Form
Liquid
Container Type
Pail
Features
Highest performance for severe cutting applications
Application
CNC Cutting & Grinding Fluids
For Use With
High Alloyed Steels, High Tensile Materials, Nickel-Alloyed Steels, Stainless Steel, Titanium-Alloyed Steels

Description

COOLCUT NEO 3724 N - 5.2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.