Shop WALTER

COOLCUT NEO SYN HP - 52 Gal

  • Mfr # 58B508

  • Zoro # G0178029


product price:  $2,658.99
/ea
Free Shipping & Returns

Key Features

Series
COOLCUT SYN NEO HP
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Low drag out
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58B508
Zoro #
G0178029
UPC #
662980642559
Country of Origin
Germany

Dimensions

Container Size
52.8 gal

Details

Item
Cutting Oil
Series
COOLCUT SYN NEO HP
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Low drag out

Description

COOLCUT NEO SYN HP - 52 Gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.