Shop WALTER

COOLCUT 400 U - 5.2 Gal

  • Mfr # 58A507

  • Zoro # G1965847


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Cast Iron, Steels, Yellow Metals, Aluminum
Series
COOLCUT 400 U
Form
Liquid
Container Type
Pail
Features
Bactericide-free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A507
Zoro #
G1965847
UPC #
662980547205
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Coolant
Material Compatibility
Cast Iron, Steels, Yellow Metals, Aluminum
Series
COOLCUT 400 U
Form
Liquid
Container Type
Pail
Features
Bactericide-free
Application
CNC Cutting & Grinding Fluids
For Use With
All Metals

Description

COOLCUT 400 U - 5.2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.