Shop WALTER
See all product information
COOLCUT SYN GRIND - 52 Gal
Mfr # 58A708
Zoro # G0177310
product price:Â $1,390.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Ferrous Materials, Glass
Series
COOLCUT SYN GRIND
Form
Liquid
Container Size
52.8 gal
Container Type
Drum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A708
Zoro #
G0177310
UPC #
662980458327
Country of Origin
Germany
Dimensions
Container Size
52.8 gal
Details
Item
Coolant
Material Compatibility
Ferrous Materials, Glass
Series
COOLCUT SYN GRIND
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Good grinding performance
For Use With
Ferrous Metals, Glass
Description
COOLCUT SYN GRIND - 52 Gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.