Shop WALTER
See all product information
COOLCUT 400 U - 200L
Mfr # 58A508
Zoro # G1966005
product price:Â $1,862.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Cast Iron, Steels, Yellow Metals, Aluminum
Series
COOLCUT 400 U
Form
Liquid
Container Type
Drum
Features
Bactericide-free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A508
Zoro #
G1966005
UPC #
662980663622
Country of Origin
Germany
Dimensions
Container Size
52.8 gal
Details
Material Compatibility
Cast Iron, Steels, Yellow Metals, Aluminum
Series
COOLCUT 400 U
Form
Liquid
Container Type
Drum
Features
Bactericide-free
Application
CNC Cutting & Grinding Fluids
For Use With
All Metals
Description
COOLCUT 400 U - 200L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.