Shop WALTER

Coolcut Neo 3724 N 1000L

  • Mfr # 58B379

  • Zoro # G209985907


product price:  $6,628.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Series
COOLCUT NEO 3724 N
Form
Liquid
Container Type
Tote
Application
CNC Cutting & Grinding Fluids
Features
Highest performance for severe cutting applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58B379
Zoro #
G209985907
UPC #
662980110782
Country of Origin
Germany

Dimensions

Container Size
264 gal

Details

Item
Cutting Oil
Series
COOLCUT NEO 3724 N
Form
Liquid
Container Type
Tote
Application
CNC Cutting & Grinding Fluids
Features
Highest performance for severe cutting applications

Description

Coolcut Neo 3724 N 1000L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.