Shop WALTER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Coolcut 400 U - 1000L
Mfr # 58A509
Zoro # G609985897
product price:Â $6,028.99
/eaKey Features
Material Compatibility
Aluminum, Cast Iron, Steels, Yellow Metals
Series
COOLCUT 400 U
Form
Liquid
Container Size
264 gal
Container Type
Tote
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58A509
Zoro #
G609985897
UPC #
662980218419
Country of Origin
Germany
Dimensions
Container Size
264 gal
Details
Item
Coolant
Material Compatibility
Aluminum, Cast Iron, Steels, Yellow Metals
Series
COOLCUT 400 U
Form
Liquid
Container Type
Tote
Features
Bactericide-free
Fragrance
Characteristic
Color
Yellow
Application
CNC Cutting & Grinding Fluids
Description
COOLCUT 400 U is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation provides high emulsion stability, enhanced coolant life, superior washing action and safe chip removal for clean work spaces. This coolant is universally applicable for use in medium-severe cutting and grinding processes. It is suitable when processing mixed materials cast iron, steels, yellow metals and aluminum.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.