Shop WALTER

COOLCUTSYN 400 BF - 200L

  • Mfr # 58A408

  • Zoro # G1965935


product price:  $2,689.99
/ea
Free Shipping & Returns

Key Features

Series
COOLCUT SYN 400 BF
Form
Liquid
Container Size
52.8 gal
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A408
Zoro #
G1965935
UPC #
662980872550
Country of Origin
Germany

Dimensions

Container Size
52.8 gal

Details

Series
COOLCUT SYN 400 BF
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Slightly hazy, colorless solution
Color
Colorless

Description

COOLCUTSYN 400 BF - 200L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.