Shop WALTER
See all product information
Create Account
Diamond Milling Insert, 0.4720 in, MPMT, 1/32 in
- Mfr # 5918805
- Zoro # G2883118
product price:Â
$
23.19
/ea
Sold in multiples of 10 for
$231.90
Key Features
Insert Style
MPMT
Inscribed Circle
0.4720 in
Insert Size
120408
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918805
- Zoro #
- G2883118
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 120408
- Corner Radius
- 1/32 in
- Width
- 1/2 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Details
- Item
- Diamond Milling Insert
- Insert Style
- MPMT
- Inscribed Circle
- 0.4720 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- MPMT120408-F57
- ANSI Code
- MPMT120408-F57
- Chip-Breaker Code
- F57
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
- Shape
- Diamond
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP35S
- Coating Process
- CVD
- Hole Type
- With Hole
- Clearance Angle
- 11 Degrees
- Included Angle
- 86 Degrees
Description
Diamond Milling Insert, Chip-Breaker Code F57, Inscribed Circle 0.4720 in, TiCN+Al2O3+(TiCN), ANSI Code MPMT120408-F57, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.