Diamond Milling Insert, ZDGT, 1/64"
- Mfr # 7454371
- Zoro # G2890626
product price:Â
$
30.29
/ea
Sold in multiples of 10 for
$302.90
Key Features
Insert Style
ZDGT
Insert Size
15A404
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7454371
- Zoro #
- G2890626
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 15A404
- Corner Radius
- 1/64 in
- Width
- 0.4130 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.20mm
Details
- Item
- Diamond Milling Insert
- Insert Style
- ZDGT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ZDGT15A404R-K85
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Finish - Machining
- Bright (Uncoated)
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 2
- For Toolholder
- M2131 Ramping Milling Cutters
- Manufacturer Grade
- WMG40
- Chip-Breaker Code
- K85
- ANSI Code
- ZDGT15A404R-K85
- Shape
- Rhombic
Description
Diamond Milling Insert, Chip-Breaker Code K85, Bright (Uncoated), ANSI Code ZDGT15A404R-K85, Clearance Angle 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.