Shop WALTER
See all product information
Create Account
Diamond Turning Insert, 0.1880 in, CPMT, 1
- Mfr # 7469031
- Zoro # G2961999
product price:Â
$
12.19
/ea
Sold in multiples of 10 for
$121.90
Key Features
Insert Style
CPMT
Inscribed Circle
0.1880 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7469031
- Zoro #
- G2961999
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 4.84mm
- Through Hole Inside Dia.
- 0.0850"
- Thickness
- 5/64 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CPMT
- Inscribed Circle
- 0.1880 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CPMT04T104-MM4
- Cutting Direction
- Neutral
- Shape
- Diamond
- Chip-Breaker Code
- MM4
- Coating Process
- PVD
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Included Angle
- 80 Degrees
- ANSI Code
- CPMT1.5(1.2)1-MM4
- Material - Machining
- Carbide
- Manufacturer Grade
- WSM20S
- Clearance Angle
- 11 Degrees
Description
Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 0.1880 in, TiAlN+Al2O3+(Al), ANSI Code CPMT1.5(1.2)1-MM4, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.