Shop WALTER
See all product information
Create Account
Diamond Turning Insert, 3, CCGT, 2
- Mfr # 7499355
- Zoro # G2906866
product price:Â
$
29.69
/ea
Sold in multiples of 10 for
$296.90
Key Features
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7499355
- Zoro #
- G2906866
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 9.67mm
- Through Hole Inside Dia.
- 0.1730"
- Thickness
- 5/32 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CCGT
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CCGT09T308-FM2
- Cutting Direction
- Neutral
- Chip-Breaker Code
- FM2
- Manufacturer Grade
- WSM01
- Measurement System
- Fractional Inch
- Included Angle
- 80 Degrees
- Shape
- Diamond
- Clearance Angle
- 7 Degrees
- Finish - Machining
- TiAlN
- ANSI Code
- CCGT3(2.5)2-FM2
Description
Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)2-FM2, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.